Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Blower, 1050 cfm, 1 Speed, 115 V

  • Mfr # PA-250-HS-AF

  • Zoro # G809880473


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
1
Standards
ETL/cETL
NEMA Plug Configuration
GFCI Plug
Includes
Removable Metal Rack
Application
Commercial Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA-250-HS-AF
Zoro #
G809880473
UPC #
850020964451
Country of Origin
China

Dimensions

Overall Height
11 1/2 in
Overall Width
10 1/8 in
Blower Wheel Diameter
10 in
Overall Length
13 3/4 in
Power Cord Length
15 ft

Details

Number of Speeds
1
Item
Portable Blower
Standards
ETL/cETL
NEMA Plug Configuration
GFCI Plug
Includes
Removable Metal Rack
Application
Commercial Use
Full Load Current
1.9 A
Product Type
Axial Fan
Motor Horsepower
1/4 hp
Maximum Airflow Capacity
1,050 cfm
Includes Hose
No
Housing Color
Blue
Daisy Chain Capability
Yes
Telescopic Handle Included
No
GFCI Protected
Yes
Nameplate Voltage
110V
Number of Power Outlets
1
Daisy Chain Capacity
5 Units
Pivoting
Yes
Air Flow Direction
Variable

Description

Portable Blower, Pivoting Yes, Air Flow Direction Variable, Maximum Airflow Capacity 1,050 cfm, Number of Speeds 1, Motor Horsepower 1/4 hp, Nameplate Voltage 110V, Full Load Current 1.9 A, Daisy Chain Capability Yes, Daisy Chain Capacity 5 Units, Number of Power Outlets 1, NEMA Plug Configuration GFCI Plug, GFCI Protected Yes, Power Cord Length 15 ft, Includes Removable Metal Rack, Blower Wheel Diameter 10 in, Standards ETL/cETL, Overall Height 11 1/2 in, Overall Length 13 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.