Shop PURAFILTER
See all product information
Create Account
12''x24''x1'' MERV 5 Polyfiber Furnace Filter
- Mfr # PFBP1224
- Zoro # G521885732
product price:Â
$
4.99
/ea
Sold in multiples of 12 for
$59.88
Key Features
Performance Rating
5
Actual Height
11.75 in
Actual Depth
0.75 in
Actual Width
23.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFBP1224
- Zoro #
- G521885732
- UPC #
- 719218101002
- Country of Origin
- United States
- Performance Rating
- 5
Dimensions
- Actual Height
- 11.75 in
- Actual Depth
- 0.75 in
- Nominal Filter Size
- 12 x 24 x 1
- Actual Width
- 23.75
Description
This basic poly air filter is a MERV 5 rating. This filter has a high dust-holding capacity and captures large particles. Filter last for up to 60 days. This air filter features easy flow energy efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.