20x20x1 Pleated Air Filter, High Capacity, Synthetic, MERV 13, 1.0 to 3.0 micron

  • Mfr # 20201MV13

  • Zoro # G800677911


product price:  $13.75
/ea
Sold in multiples of 12 for $165.00

Key Features

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Powder, Most Smoke, Paint Pigments
Air Flow @ 300 fpm
833 cfm
Frame or Header Material
Beverage Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20201MV13
Zoro #
G800677911
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Filter Size
20x20x1
Actual Filter Size
19-1/2 in x 19-1/2 in x 3/4 in
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
1 in
Actual Height
19-1/2 in
Actual Width
19-1/2 in
Actual Depth
3/4 in

Details

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Powder, Most Smoke, Paint Pigments
Air Flow @ 300 fpm
833 cfm
Frame or Header Material
Beverage Board
Media Material
Synthetic
Item
Pleated Air Filter
Max. Velocity
500 fpm
Standards
ASHRAE 52.2, UL 900
Max. Temp.
180 Degrees F
Initial Resistance @ 500 fpm
0.37 in wc
Pleats per Linear Foot
15
Filter Efficiency - Air Filters
0.85
Removes Particles Down To
1.0 to 3.0 micron
Media Area
5.1 sq ft
Common Applications
LEED/Green
Initial Resistance @ 300 fpm
0.22
Air Flow @ 500 fpm
1,389 cfm
For Use With (Systems)
HVAC systems
Gasket Material
None
Style - Air Filters
Panel
Media Color
White
Air Filter Item
Pleated Air Filter
Filter Frame Color
White
Final Recommended Resistance
1 in wc

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x20x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, For Use With (Systems) HVAC systems, Media Color White, Media Area 5.1 sq ft, Pleats per Linear Foot 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.