Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24x24x4 Pleated Air Filter, High Capacity, Synthetic, MERV 13, 1.0 to 3.0 micron

  • Mfr # 24244MV13

  • Zoro # G700677899


product price: $17.19
/ea
Sold in multiples of 6 for $103.14

Key Features

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Powder, Most Smoke, Paint Pigments
Air Flow @ 300 fpm
1,200 cfm
Frame or Header Material
Beverage Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24244MV13
Zoro #
G700677899
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Filter Size
24x24x4
Actual Filter Size
23-3/8 in x 23-3/8 in x 3-3/4 in
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
4 in
Actual Height
23-3/8 in
Actual Depth
3-3/4 in
Actual Width
23-3/8 in

Details

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Powder, Most Smoke, Paint Pigments
Air Flow @ 300 fpm
1,200 cfm
Frame or Header Material
Beverage Board
Media Material
Synthetic
Item
Pleated Air Filter
Initial Resistance @ 500 fpm
0.37 in wc
Filter Efficiency - Air Filters
0.85
Final Recommended Resistance
1 in wc
Style - Air Filters
Panel
Media Area
22.6 sq ft
Common Applications
LEED/Green
Removes Particles Down To
1.0 to 3.0 micron
Filter Frame Color
White
Air Filter Item
Pleated Air Filter
For Use With (Systems)
HVAC systems
Standards
ASHRAE 52.2, UL 900
Max. Temp.
180 Degrees F
Media Color
White
Air Flow @ 500 fpm
2,000 cfm
Pleats per Linear Foot
9
Gasket Material
None
Initial Resistance @ 300 fpm
0.22
Max. Velocity
500 fpm

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 24x24x4, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, For Use With (Systems) HVAC systems, Media Color White, Media Area 22.6 sq ft, Pleats per Linear Foot 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.