Atmospheric Corrosion Monitor, LCD, 1.75"W

  • Mfr # OG4000

  • Zoro # G808595712


product price: $3,970.99
/ea
Free Shipping & Returns

Key Features

Interface
Wireless
Includes
(2) Quartz Crystal Microbalance (QCM) Sensors
Features
4-20mA Connection with Existing Facility Management Systems or Distributed Control Systems (DCS), Accurate within +/- 0.5-1% of Full Span, LCD Display, Measures Corrosion, Temperature and Relative Humidity on a Continuous Basis, Provides Incremental and Cumulative Corrosion Data, Remote Power from Network Cable (PoE)
Accuracy
+/-0.5-1%
Temp. Range (F)
14 Degrees to 167 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OG4000
Zoro #
G808595712
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3.5 in
Width (In.)
1.75 in
Depth (In.)
5.5 in
Manufacturers Warranty Length
1 yr
Overall Height
3 1/2 in
Overall Width
5 1/2 in
Overall Depth
1 3/4 in
Battery Size
AA

Details

Item
Atmospheric Corrosion Data Logger
Interface
Wireless
Includes
(2) Quartz Crystal Microbalance (QCM) Sensors
Features
4-20mA Connection with Existing Facility Management Systems or Distributed Control Systems (DCS), Accurate within +/- 0.5-1% of Full Span, LCD Display, Measures Corrosion, Temperature and Relative Humidity on a Continuous Basis, Provides Incremental and Cumulative Corrosion Data, Remote Power from Network Cable (PoE)
Accuracy
+/-0.5-1%
Temp. Range (F)
14 Degrees to 167 Degrees F
Sample Point Storage
42,000
Alarm
Visual
Time Intervals
2 min to 120 min
Digital Readout
LCD
Relative Humidity Range
10% to 95%
Special Features
AA Battery-Powered, Remote Power from Network Cable (PoE)
Resists
Corrosives
Waterproof
No
Frequency of Transmissions
Continuous
AC Adapter
12V DC and 36V DC and at least 300 mA of current
Temp. Range (C)
-10 Degrees to 75 Degrees C
Type
Corrosion, Relative Humidity, Temperature
Accuracy Degrees F
+/-0.5
Minimum Relative Humidity Measured
10 %
Maximum Temperature Measured Degrees C
75 Degrees C
Minimum Temperature Measured Degrees C
-10 Degrees C
Maximum Temperature Measured Degrees F
167 Degrees F
Resistance Properties
Corrosion Resistant
Maximum Relative Humidity Measured
95 %
Digital Display Screen Type
LCD
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Power Source
Battery
Accuracy Degrees C
+/-0.5
Minimum Temperature Measured Degrees F
14 Degrees F

Description

Atmospheric Corrosion Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 10 Percent, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.