Zoro Homepage

Corrosion Classification Coupon

  • Mfr # 1CCC-2S

  • Zoro # G108595702


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Type
For Measuring Corrosion
Product Type
Corrosion Classification Coupon
Standards
ANSI, ISA Standard, ISA-71.04-2013
Installation Duration - Maximum
90 day
Metals Tested
Copper, Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CCC-2S
Zoro #
G108595702
UPC #
-
Country of Origin
United States

Details

Item
Corrosion Classification Coupon
Type
For Measuring Corrosion
Product Type
Corrosion Classification Coupon
Standards
ANSI, ISA Standard, ISA-71.04-2013
Installation Duration - Maximum
90 day
Metals Tested
Copper, Silver
Features
Returns a normalized 30-day reactivity rate, CCC is returned to the laboratory after 30 days for analysis, Provides Documentation Required for Manufacturers' Warranty Compliance, Laboratory analysis determines the type and thickness of corrosion films
Installation Duration - Minimum
30 day

Description

Corrosion Classification Coupon, Features Returns a normalized 30-day reactivity rate, CCC is returned to the laboratory after 30 days for analysis, Provides Documentation Required for Manufacturers' Warranty Compliance, Laboratory analysis determines the type and thickness of corrosion films, Display Type Not Applicable, Includes Not Applicable, Interface Not Applicable, Metals Tested Copper, Silver, Number of Batteries Required Not Applicable, Product Type Corrosion Classification Coupon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.