Zoro Homepage

Odor Removal Chemical Filter, 24"x24"x4

  • Mfr # PG24244-PCBAM

  • Zoro # G909216677


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
24x24x4
Actual Filter Size
23-3/8 in x 23-3/8 in x 3-3/4 in
Media Material
Impregnated Carbon
Nominal Depth
4 in
Actual Width
23 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG24244-PCBAM
Zoro #
G909216677
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x4
Actual Filter Size
23-3/8 in x 23-3/8 in x 3-3/4 in
Nominal Depth
4 in
Actual Width
23 3/8 in
Actual Height
23 3/8 in
Actual Depth
3 3/4 in
Nominal Width
24 in
Nominal Height
24 in

Description

Odor Removal Non-Pleated Air Filter, Nominal Filter Size 24x24x4, Filter Efficiency - Air Filters Not Applicable, Media Material Impregnated Carbon, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 2,450 g/sq ft, CCL4 Activity Not Applicable, Frame or Header Material Steel, Media Color Black, Media Area 2.73 sq ft, Performance Rating Odor Removal, Pleats per Linear Foot Not Applicable, Filters Out Gases, VOC, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 2,000 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.