Shop PURAPAIL
See all product information
Create Account
Utility Bucket 6 QuartGreen, Sanitizing Solution Pail, Sturdy HDPE, Sold by Each
- Mfr # PPL-6G
- Zoro # G622917844
product price:Â
$
9.55
/ea
Key Features
Bucket Capacity
6 qt
Bucket/Pail Material
Polyethylene
Color
Green
Bucket/Pail Height
6 in
Bucket/Pail Length
6-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL-6G
- Zoro #
- G622917844
- UPC #
- 729661161287
- Country of Origin
- United States
- Bucket Capacity
- 6 qt
- Bucket/Pail Material
- Polyethylene
- Color
- Green
- Item
- Bucket
- Includes
- 2 6 qt bucket
- For Use With
- Sanitation
Dimensions
- Bucket/Pail Height
- 6 in
- Bucket/Pail Length
- 6-3/4 in
- Overall Width
- 6-3/4 in
Description
Sturdy HDPE (high density polyethylene) construction with strong metal handle. A practical 6-quart capacity provides reliability for daily sanitizing needs Meets HACCP dedicated use guidelines, making it suitable for food service and commercial environments that require strict safety standards Bright green color coding helps reduce the risk of cross-contamination by using only green buckets for sanitizing solutions Bold labeling ensures users can easily identify the bucket’s intended purpose, eliminating confusion between cleaning and sanitizing solutions Integrated handle design offers comfortable and secure transport, even when filled with sanitizing solution
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.