Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Angle Sash Black China Bristle, Paint Brush, Wood Handle

  • Mfr # 144024015

  • Zoro # G3942866


product price: $11.59
/ea

Key Features

Brush Style
Angle Sash
Basic Bristle Material
Natural
Bristle Material
Black China
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144024015
Zoro #
G3942866
UPC #
716341000301
Country of Origin
United States

Dimensions

Brush Size
1-1/2"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Natural
Bristle Material
Black China
Handle Material
Wood

Description

Long trim, natural wood handle. Stainless steel ferrule has a square edge. Use with oil-based paints. Interior or exterior use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.