
1-1/2" Angle Sash White China Bristle, Paint Brush
Mfr # 144024415
Zoro # G3948676
product price: $11.59
/eaKey Features
Brush Style
Angle Sash
Basic Bristle Material
Natural
Bristle Material
White China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144024415
Zoro #
G3948676
UPC #
716341000905
Country of Origin
United States
Dimensions
Brush Size
1-1/2"
Details
Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Natural
Bristle Material
White China
Description
Softer than black bristle, this is more suitable for fine oil-based paint, stain, varnish, shellac, lacquer and polyurethane when an extremely smooth finish is needed. Features a long trim handle, square edge and stainless steel ferrule.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.