
14 in Paint Roller Cover, 3/8" Nap, Woven Dralon
Mfr # 14A670142
Zoro # G3881371
product price: $16.55
/eaKey Features
Length
14 in
Nap
3/8"
Cover Material
Woven Dralon
Core Material
Polypropylene
Paint Type
All latex and Oil Based Paints
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14A670142
Zoro #
G3881371
UPC #
716341078904
Country of Origin
Unknown
Dimensions
Length
14 in
Roller Length
14"
Details
Item
Paint Roller Cover
Nap
3/8"
Cover Material
Woven Dralon
Core Material
Polypropylene
Paint Type
All latex and Oil Based Paints
Description
The Purdy WhiteDove paint roller provides a smooth, lint-free finish. Made with premium woven fabric, this roller cover comes in a variety of naps to work best with your painting area. From semi-smooth to semi-rough surfaces, use this applicator with latex and oil-based paints, primers, stains and clears in any sheen. Ideal for drywall, ceilings and floors.
- • Provides the most lint free-finish
- • For semi-smooth to semi-rough surfaces
- • Use with latex and oil-based paints, primers, stains and clears
- • Great for all sheens
- • Ideal for drywall, ceilings and floors
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.