Zoro Homepage

140688184 0.75 in. Contractor 1st Roller Cover

  • Mfr # 1014125

  • Zoro # G916482836


product price: $29.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014125
Zoro #
G916482836
UPC #
-
Country of Origin
China

Description

Features Nap Material: Polyester Product Type: Paint Roller Cover Roller Cover Width: 18 in. Nap Length: 3/4 in. Surface Application: Semi-Smooth Surfaces Nap Thickness: 3/4 in. Number in Package: 1 Application Type: Semi Smooth Surfaces Coating Material: For use with all latex and oil based paints

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.