
2-1/2" Angle Sash Black China Bristle, Paint Brush
Mfr # 144024025
Zoro # G3245561
product price: $20.85
/eaKey Features
Brush Style
Angle Sash
Basic Bristle Material
Natural
Bristle Material
Black China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144024025
Zoro #
G3245561
UPC #
716341000509
Country of Origin
United States
Dimensions
Brush Size
2-1/2"
Details
Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Natural
Bristle Material
Black China
Description
Purdy Black Bristle brushes are made with medium-stiff, 100% natural hog hair bristles that hold and deliver more paint than any other natural material. Formulated for optimum performance, the 100% natural hog hair bristles, stainless steel ferrules and lightweight alderwood handles make these paintbrushes perfect for oil-based paints, stains, epoxy and spar urethanes. Handcrafted in the USA with global materials. Ideal for bare wood floors, furniture, doors, cabinets and concrete.
- • Holds and delivers more paint
- • Handcrafted in the USA with global materials
- • Stiff bristles
- • 100% natural hog hair bristles
- • Designed for oil-based paints, stains, epoxy and spar urethanes
- • Lightweight and moisture-wicking alderwood handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.