Zoro Homepage

2-1/2" Angle Sash Black China Bristle, Paint Brush, Wood Handle

  • Mfr # 144116025

  • Zoro # G3926020


product price: $20.39
/ea

Key Features

Brush Style
Angle Sash
Brush Size
2-1/2"
Basic Bristle Material
Natural
Bristle Material
Black China
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144116025
Zoro #
G3926020
UPC #
716341011802
Country of Origin
United States

Dimensions

Brush Size
2-1/2"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Natural
Bristle Material
Black China
Handle Material
Wood

Description

Flat, natural wood handle. Stainless steel ferrule has a rounded edge. For oil-based paints. Interior or exterior use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.