Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Flat Sash Firm, Nylon/Polyester Bristle, Paint Brush, Hardwood Handle

  • Mfr # 144380325

  • Zoro # G3945894


product price: $23.49
/ea

Key Features

Brush Style
Flat Sash
Brush Size
2-1/2"
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144380325
Zoro #
G3945894
UPC #
716341040604
Country of Origin
United States

Dimensions

Brush Size
2-1/2"

Details

Item
Paint Brush
Brush Style
Flat Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Handle Material
Hardwood
Bristle Stiffness
Firm
Basic Coating Type
All Paints and Coatings
Paint Base Type
Oil, Water
Features
Brushes Ideal for Interior and Exterior Projects with All Types of Paints, they also Work Great in All Types of Environments
For Use With
All Paints And Stains

Description

Nylon/polyester bristles with beavertail handle. Excellent for all paints, both interior and exterior. Stiffer bristles remain rigid in warmer climates. Beavertail, natural wood handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.