2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (Discontinued)
- Mfr # 144400325
- Zoro # G8481846
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144400325
Zoro #
G8481846
UPC #
716341095758
Country of Origin
United States
Dimensions
Brush Size
2-1/2"
Brush Thickness
9/16 in
Brush Length
2 1/2 in
Bristle Length
3 3/16 in
Length
3-3/16"
Overall Length
10-5/8"
Bristle Width
2 1/2 in
Bristle Thickness
9/16 in
Description
Paint Brush, Brush Style Flat Sash, Filament Type Natural, Filament Material Polyester/Nylon, Brush Size 2 1/2 in, Bristle Thickness 9/16 in, Bristle Length 3 3/16 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Drywall, Plaster, For Paint Base Type Oil, Water, Surface Texture Smooth, Rough
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.