Zoro Homepage

2-1/2 in. Glide A/S

  • Mfr # 144552925

  • Zoro # G110075186


product price: $22.85
/ea

Key Features

Brush Size
2-1/2"
Depth
13.25 in
Width
6.62 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144552925
Zoro #
G110075186
UPC #
716341010591
Country of Origin
Unknown

Dimensions

Brush Size
2-1/2"
Depth
13.25 in
Width
6.62 in

Details

Features

Description

The Purdy Chinex Elite Glide gives a powerful performance for busy pros. It provides fast application, excellent cleanability, and contains extra-stiff 100% Dupont Chinex filaments for durability.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.