Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2 in. Xl-Bow Nylox/Poly F/S

  • Mfr # 144064325

  • Zoro # G810075103


product price: $17.99
/ea

Key Features

Brush Size
2-1/2"
Features
For indoor/outdoor industrial-maintenance use,Resists chipping, fading and peeling; withstands heat to 200° F,Extra-wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down,Meets USDA requirements for incidental food contact .
Depth
12.25 in
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144064325
Zoro #
G810075103
UPC #
716341006204
Country of Origin
United States

Dimensions

Brush Size
2-1/2"
Depth
12.25 in
Width
2.75 in

Details

Features
For indoor/outdoor industrial-maintenance use,Resists chipping, fading and peeling; withstands heat to 200° F,Extra-wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down,Meets USDA requirements for incidental food contact .

Description

Fluted, natural wood handle. Brushed copper ferrule has a rounded edge. For all paints. Interior or exterior use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.