Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Angle Sash Nylon/Polyester Bristle, Paint Brush, Wood Handle

  • Mfr # 144080320

  • Zoro # G3943049


product price: $15.99
/ea

Key Features

Brush Style
Angle Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Handle Material
Wood
Brush Handle Style
Rattail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144080320
Zoro #
G3943049
UPC #
716341008604
Country of Origin
United States

Dimensions

Brush Size
2"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Handle Material
Wood
Brush Handle Style
Rattail

Description

Rattail, natural hardwood handle, satin-edge. Brushed copper ferrule has a square edge. For all paints. Interior or exterior use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.