Zoro Homepage

3" Angle Sash Nylon Bristle, Paint Brush

  • Mfr # 144403630

  • Zoro # G3945666


product price: $26.99
/ea

Key Features

Basic Bristle Material
Synthetic
Bristle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144403630
Zoro #
G3945666
UPC #
716341000240
Country of Origin
China

Dimensions

Brush Size
3"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Nylon

Description

20% softer than ox-blend brushes and will last 5x longer. Shed-resistant. Works superbly in oil or water-thinned clear finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.