
3" Angle Sash Nylon Bristle, Paint Brush, Wood Handle
Mfr # 144080230
Zoro # G3944406
product price: $21.59
/eaKey Features
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Nylon
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144080230
Zoro #
G3944406
UPC #
716341008208
Country of Origin
United States
Dimensions
Brush Size
3"
Details
Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Nylon
Handle Material
Wood
Description
Flat, natural wood handle. Brushed copper ferrule has a rounded edge. For all paints, interior or exterior use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.