Zoro Homepage

3" Angle Sash Nylon/Polyester Bristle, Paint Brush

  • Mfr # 144080330

  • Zoro # G3244469


product price: $21.65
/ea

Key Features

Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144080330
Zoro #
G3244469
UPC #
716341008802
Country of Origin
United States

Dimensions

Brush Size
3"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester

Description

Purdy XL paintbrushes are great for all types of environments, both interior and exterior. These medium-stiff brushes are designed for latex and oil-based paints, primers and stains. Designed to be easily cleaned, the DuPont Tynex nylon and Orel polyester-blend bristles offer superior durability and abrasion resistance. The Purdy XL is our most verstile brush and handcrafted in the USA with global materials. Ideal for walls, ceilings and trim.


  • • Our most versatile brush
  • • Handcrafted in the USA with global materials
  • • Medium-stiff bristles
  • • Designed for latex and oil-based paints, primers and stains
  • • DuPont Tynex nylon and Orel polyester-blend bristles
  • • Lightweight and moisture-wicking alderwood handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.