Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Angle Sash Black China Bristle, Paint Brush, Wood Handle

  • Mfr # 144116030

  • Zoro # G3926084


product price: $21.69
/ea

Key Features

Brush Style
Angle Sash
Brush Size
3"
Basic Bristle Material
Natural
Bristle Material
Black China
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144116030
Zoro #
G3926084
UPC #
716341011901
Country of Origin
United States

Dimensions

Brush Size
3"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Natural
Bristle Material
Black China
Handle Material
Wood

Description

Flat, natural wood handle. Stainless steel ferrule has a rounded edge. For oil-based paints. Interior or exterior use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.