Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purdy 3" Angle Sash Paint Brush, Chinex Bristle 144152930

3" Angle Sash Paint Brush, Chinex Bristle (Discontinued)

  • Mfr # 144152930
  • Zoro # G3942656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144152930
Zoro #
G3942656
UPC #
716341000000
Country of Origin
United States

Dimensions

Brush Size
3"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Chinex

Description

Like natural bristle, this brush is self-flagging for optimal paint coverage. Yet, the filaments are stiff, so the brush holds its shape when applying today's heavy-bodied paints.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AL, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.