
3" Flat Sash Nylon/Polyester Bristle, Paint Brush
Mfr # 144100330
Zoro # G3243936
product price: $25.75
/eaKey Features
Brush Style
Flat Sash
Brush Size
3"
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Brush Handle Style
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144100330
Zoro #
G3243936
UPC #
716341010508
Country of Origin
United States
Dimensions
Brush Size
3"
Details
Item
Paint Brush
Brush Style
Flat Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Brush Handle Style
Round
Description
Purdy XL paintbrushes are great for all types of environments, both interior and exterior. These medium-stiff brushes are designed for latex and oil-based paints, primers and stains. Designed to be easily cleaned, the DuPont Tynex nylon and Orel polyester-blend bristles offer superior durability and abrasion resistance. The Purdy XL is our most verstile brush and handcrafted in the USA with global materials. Ideal for walls, ceilings and trim.
- • Our most versatile brush
- • Handcrafted in the USA with global materials
- • Medium-stiff bristles
- • Designed for latex and oil-based paints, primers and stains
- • DuPont Tynex nylon and Orel polyester-blend bristles
- • Lightweight and moisture-wicking alderwood handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.