Zoro Homepage
This item is Discontinued.
Purdy 3" Flat Sash Firm, Black China Bristle, Paint Brush, Hardwood Handle 144380030

3" Flat Sash Firm, Black China Bristle, Paint Brush, Hardwood Handle (Discontinued)

  • Mfr # 144380030
  • Zoro # G4302803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144380030
Zoro #
G4302803
UPC #
716341039608
Country of Origin
United States

Dimensions

Brush Size
3"
Brush Thickness
5/8 in
Brush Length
3 1/8 in
Bristle Length
3 1/8 in
Length
3-1/8"
Overall Length
10-5/8"
Bristle Thickness
5/8 in
Bristle Width
3 in

Details

Item
Paint Brush
Brush Style
Flat Sash
Basic Bristle Material
Natural
Bristle Material
Black China
Basic Handle Material
Wood
Handle Material
Hardwood
Bristle Stiffness
Firm
Basic Coating Type
Oil-Based Paints and Stains
Paint Base Type
Oil
For Use With
Oil-Based Paints, Stains
Brush Material
100% Black China, Beavertail, Stainless Steel
Color
Black (Bristle)
Features
Black Bristle Brushes Hold And Deliver More Paint Than Any Other Natural Material, And The Naturally Flagged Tips Produce Smooth Results on A Wide Range of Surfaces
Filament Material
China Hair
Handle Type
Beavertail
Handle Color
Natural
Ferrule Material
Stainless Steel
Surface Material
Bare Wood, Concrete
Surface Texture
Smooth
For Paint Base Type
Oil
For Paint or Coating Type
Paints, Stains
Bristle Color
Black
Filament Type
Natural
Ferrule Shape
Round

Description

Paint Brush, Brush Style Flat Sash, Filament Type Natural, Filament Material China Hair, Brush Size 3 in, Bristle Thickness 5/8 in, Bristle Length 3 1/8 in, Bristle Stiffness Firm, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type Paints, Stains, Surface Material Wood, Concrete, For Paint Base Type Oil, Surface Texture Smooth, Bristle Color Black, Bristle Width 3 in, Brush Length 3 1/8 in, Ferrule Material Stainless Steel, Ferrule Shape Round, Handle Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.