Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Flat Sash Firm, Nylon/Polyester Bristle, Paint Brush, Hardwood Handle

  • Mfr # 144400330

  • Zoro # G3243848


product price: $26.85
/ea

Key Features

Brush Style
Flat Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Handle Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144400330
Zoro #
G3243848
UPC #
716341044404
Country of Origin
United States

Dimensions

Brush Size
3"
Brush Thickness
7/8 in
Bristle Length
3 7/16 in
Length
3-7/16"

Details

Item
Paint Brush
Brush Style
Flat Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Handle Material
Hardwood
Bristle Stiffness
Firm
Brush Handle Style
Round
Basic Coating Type
All Paints and Coatings
Paint Base Type
Oil, Water
Brush Material
Nylon/Polyester, Brushed Copper
Features
Brushes Ideal for Interior and Exterior Projects with All Types of Paints, they also Work Great in All Types of Environments
For Use With
All Paints And Stains

Description

Purdy XL paintbrushes are great for all types of environments, both interior and exterior. These medium-stiff brushes are designed for latex and oil-based paints, primers and stains. Designed to be easily cleaned, the DuPont Tynex nylon and Orel polyester-blend bristles offer superior durability and abrasion resistance. The Purdy XL is our most verstile brush and handcrafted in the USA with global materials. Ideal for walls ceilings and trim.


  • • Our most versatile brush
  • • Handcrafted in the USA with global materials
  • • Medium-stiff bristles
  • • Designed for latex and oil-based paints, primers and stains
  • • DuPont Tynex nylon and Orel polyester-blend bristles
  • • Lightweight and moisture-wicking alderwood handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.