Zoro Homepage

3 in. White China Bristle A/S

  • Mfr # 144024430

  • Zoro # G110075018


product price: $18.39
/ea

Key Features

Brush Size
3"
Width
3.25 in
Features
Depth
13.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144024430
Zoro #
G110075018
UPC #
716341001209
Country of Origin
United States

Dimensions

Brush Size
3"
Width
3.25 in
Depth
13.37 in

Details

Features

Description

Softer than black bristle, this is more suitable for fine oil-based paint, stain, varnish, shellac, lacquer and polyurethane when an extremely smooth finish is needed. Features a long trim handle, square edge and stainless steel ferrule.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.