Zoro Homepage

3 in. Xl-Swan Satin Edge Nylox/Poly

  • Mfr # 144400330

  • Zoro # G310075207


product price: $29.59
/ea

Key Features

Brush Size
3"
Depth
11 in
Width
3.25 in
Features
For indoor/outdoor industrial-maintenance use,Resists chipping, fading and peeling; withstands heat to 200° F,Extra-wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down,Meets USDA requirements for incidental food contact .
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144400330
Zoro #
G310075207
UPC #
716341044404
Country of Origin
United States

Dimensions

Brush Size
3"
Depth
11 in
Width
3.25 in

Details

Features
For indoor/outdoor industrial-maintenance use,Resists chipping, fading and peeling; withstands heat to 200° F,Extra-wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down,Meets USDA requirements for incidental food contact .

Description

Varnish and enamel brush. Beavertail, sealed handle. Brushed copper ferrule has a round edge. For all paints, interior or exterior use.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.