Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purdy 4 1/2 in Mini Paint Roller Cover, 1/2 in Nap, Polyester, 2 PK 140624023

4 1/2 in Mini Paint Roller Cover, 1/2 in Nap, Polyester, 2 PK (Discontinued)

  • Mfr # 140624023
  • Zoro # G4273333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140624023
Zoro #
G4273333
UPC #
716341402624
Country of Origin
China

Dimensions

Length
4 1/2 in
Size
4-1/2"

Details

Item
Mini Paint Roller Cover
Nap
1/2 in
Cover Material
Polyester
Core Material
Polypropylene
Surfaces
Semi Smooth to Semi-Rough
Paint Type
Water Based, Oil Based
Material
Polyester

Description

Mini Paint Roller Cover, Paint Type Water Based, Oil Based, Cover Material Polyester, Core Material Polypropylene, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.