4-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven Dralon
Mfr # 14G624013
Zoro # G4275485
product price: $6.15
/pk 2, $3.08/eaKey Features
Length
4-1/2"
Nap
1/2"
Cover Material
Woven Dralon
Core Material
Polypropylene
Surfaces
Semi Smooth to Semi-Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14G624013
Zoro #
G4275485
UPC #
716341402600
Country of Origin
China
Dimensions
Length
4-1/2"
Roller Length
4-1/2"
Overall Length
4 1/2 in
Nap Size
1/2 in
Size
4-1/2 in. x 1/2 in.
Core Diameter
3/4 in
Details
Item
Mini Paint Roller Cover
Nap
1/2"
Cover Material
Woven Dralon
Core Material
Polypropylene
Surfaces
Semi Smooth to Semi-Rough
Paint Type
Oil Based, Water Based
Features
A Versatile Cover For a Smooth and lint Free Finish
For Use With
Fits all Purdy® Jumbo Mini Roller Frames
Material
Woven Dralon
Cover Type
Mini
Compatible Roller Frame Style
Cage
Surface Texture
Medium, Semi-Rough, Semi-Smooth
Surface Material
Drywall, Masonry, Wood, Metal
Description
Mini Paint Roller Cover, Cover Type Standard, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Cage, 4 1/2 in Overall Length, 1/2 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 3/4 in, Cover Material Dralon Fabric, Core Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.