4-1/2" Mini Paint Roller Cover, 3/8" Nap, Polyester
Mfr # 140624022
Zoro # G4273787
product price: $5.15
/pk 2, $2.58/eaKey Features
Length
4-1/2"
Nap
3/8"
Cover Material
Polyester
Core Material
Polypropylene
Surfaces
Smooth to Semi-Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140624022
Zoro #
G4273787
UPC #
716341402617
Country of Origin
China
Dimensions
Length
4-1/2"
Roller Length
4-1/2"
Overall Length
4 1/2 in
Core Diameter
3/4 in
Nap Size
3/8 in
Size
4-1/2 in. x 3/8 in.
Details
Item
Mini Paint Roller Cover
Nap
3/8"
Cover Material
Polyester
Core Material
Polypropylene
Surfaces
Smooth to Semi-Smooth
Paint Type
Oil Based, Water Based
Features
Designed to Hold and Release More Paints
For Use With
Fits all Purdy® Jumbo Mini Roller Frames
Material
Polyester
Surface Material
Drywall, Masonry, Wood, Metal
Surface Texture
Semi-Smooth, Smooth
Cover Type
Mini
Sheen Type
Eggshell, Flat, Satin
Compatible Roller Frame Style
Cage
Description
Mini Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Smooth, Compatible Roller Frame Style Cage, 4 1/2 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Masonry, Wood, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 3/4 in, Cover Material Polyester, Core Material Polypropylene, Sheen Type Eggshell, Flat, Satin, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.