Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Dralon

  • Mfr # 14G624012

  • Zoro # G4267067


product price: $5.89
/pk 2, $2.95/ea

Key Features

Length
4-1/2"
Nap
3/8"
Cover Material
Woven Dralon
Core Material
Polypropylene
Surfaces
Smooth to Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14G624012
Zoro #
G4267067
UPC #
716341402594
Country of Origin
Multiple

Dimensions

Length
4-1/2"
Roller Length
4-1/2"
Overall Length
4 1/2 in
Size
4-1/2 in. x 3/8 in.
Nap Size
3/8 in
Core Diameter
3/4 in

Details

Item
Mini Paint Roller Cover
Nap
3/8"
Cover Material
Woven Dralon
Core Material
Polypropylene
Surfaces
Smooth to Semi-Smooth
Paint Type
Oil Based, Water Based
Features
A Versatile Cover For a Smooth and lint Free Finish
For Use With
Fits all Purdy® Jumbo Mini Roller Frames
Material
Woven Dralon
Compatible Roller Frame Style
Cage
Surface Material
Drywall, Masonry, Wood, Metal
Surface Texture
Semi-Smooth, Smooth
Cover Type
Mini

Description

Mini Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Smooth, Compatible Roller Frame Style Cage, 4 1/2 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 3/4 in, Cover Material Dralon Fabric, Core Material Polypropylene, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.