Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purdy 4.5 in Paint Roller Cover, 1/2" Nap, Microfiber, 2 PK 140624053

4.5 in Paint Roller Cover, 1/2" Nap, Microfiber, 2 PK (Discontinued)

  • Mfr # 140624053
  • Zoro # G3881721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140624053
Zoro #
G3881721
UPC #
716341404130
Country of Origin
United States

Dimensions

Length
4.5 in
Roller Length
4-1/2"

Details

Item
Paint Roller Cover
Nap
1/2"
Cover Material
Microfiber
Paint Type
Latex Water Based

Description

Ideal for interior applications providing our smoothest finish. These covers work best with semi-gloss and high gloss finishes and will distribute paint evenly creating an ultra smooth finish on the wall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.