Zoro Homepage

4" 3/8" Nap, Woven Dralon

  • Mfr # 140786104

  • Zoro # G7959833


product price: $3.55
/ea
Sold in multiples of 24 for $85.20

Key Features

Length
4"
Nap
3/8"
Cover Material
Woven Dralon
Core Material
Polypropylene
Surfaces
Smooth;Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140786104
Zoro #
G7959833
UPC #
716341088408
Country of Origin
United States

Dimensions

Length
4"
Overall Length
4 in.
Size
4 in. x 3/8 in.
Roller Length
4"

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Woven Dralon
Core Material
Polypropylene
Surfaces
Smooth;Semi-Smooth
Paint Type
All Paints
For Use With
All Paints & Stains

Description

Paint Roller Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.