Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purdy 4" Flat Sash Paint Brush, Black China Bristle 144400040

4" Flat Sash Paint Brush, Black China Bristle (Discontinued)

  • Mfr # 144400040
  • Zoro # G3962527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144400040
Zoro #
G3962527
UPC #
716341000000
Country of Origin
United States

Dimensions

Brush Size
4"

Details

Item
Paint Brush
Brush Style
Flat Sash
Basic Bristle Material
Natural
Bristle Material
Black China

Description

Varnish and enamel brush. Beavertail, sealed handle. Stainless steel ferrule has a square edge. For oil-based paints. Interior or exterior use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AL, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.