Zoro Homepage

4" Paint Roller Cover, 1/2" Nap, Woven Dralon, 2 PK

  • Mfr # 140606044

  • Zoro # G8481977


product price: $7.29
/pk 2, $3.65/ea

Key Features

Length
4"
Cover Material
Woven Dralon
Core Material
Polypropylene
Surfaces
Smooth Lint Free Finish
Paint Type
Latex and Oil Based Paints, Stain, Varnish, Adhesives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140606044
Zoro #
G8481977
UPC #
716341401818
Country of Origin
China

Dimensions

Length
4"
Roller Length
4"
Overall Length
4 in
Nap Size
1/2 in
Core Diameter
1/2 in

Details

Item
Paint Roller Cover
Nap
1/2"
Cover Material
Woven Dralon
Core Material
Polypropylene
Surfaces
Smooth Lint Free Finish
Paint Type
Latex and Oil Based Paints, Stain, Varnish, Adhesives
For Use With
All Paints
Features
A Versatile Cover For a Smooth and lint Free Finish
Surface Material
Drywall, Masonry, Wood, Metal
Surface Texture
Medium, Semi-Rough, Semi-Smooth
Cover Type
Mini
Compatible Roller Frame Style
Wire

Description

Paint Roller Cover, Cover Type Mini, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 1/2 in Nap Size, Surface Material Drywall, Paint Type All Paints, Core Diameter 1/2 in, Cover Material Dralon Fabric, Core Material Polypropylene, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.