Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purdy 4 in Paint Roller Cover, 1/2" Nap, Woven Fabric, 2 PK 140606044

4 in Paint Roller Cover, 1/2" Nap, Woven Fabric, 2 PK (Discontinued)

  • Mfr # 140606044
  • Zoro # G8656141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140606044
Zoro #
G8656141
UPC #
716341401818
Country of Origin
United States

Dimensions

Roller Length
4"
Length
4 in

Details

Item
Paint Roller Cover
Nap
1/2"
Cover Material
Woven Fabric
Core Material
Polypropylene
Paint Type
All Paints and Finishes

Description

White Dove series features a high density woven cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.