Zoro Homepage

4.5 in Paint Roller Cover, 1/4" Nap, Woven Dralon

  • Mfr # 140624010

  • Zoro # G3881399


product price: $9.75
/ea

Key Features

Length
4.5 in
Nap
1/4"
Cover Material
Woven Dralon
Core Material
Polypropylene
Paint Type
All Latex and Oil Based Paints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140624010
Zoro #
G3881399
UPC #
716341402587
Country of Origin
China

Dimensions

Length
4.5 in
Roller Length
4-1/2"

Details

Item
Paint Roller Cover
Nap
1/4"
Cover Material
Woven Dralon
Core Material
Polypropylene
Paint Type
All Latex and Oil Based Paints

Description

The Purdy WhiteDove mini roller cover works well with all paints and exterior stains, especially where a smooth, lint free finish is desired. This mini roller cover is the most lint free roller cover and are double vacuumed for a smooth uniform finish every time.


  • • Fits all Purdy Jumbo Mini Roller Frames
  • • High density woven roller cover for a high quality finish *
  • • Same fabric as in standard Purdy roller covers for a consistent finish
  • • Available in a variety of sizes
  • • Ideal for all paints and exterior stains

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.