6-1/2" Mini Paint Roller Cover, 1/2" Nap, Nylon/Polyester, 2 PK
Mfr # 144605063
Zoro # G9680590
product price: $10.15
/pk 2, $5.08/eaKey Features
Length
6-1/2"
Nap
1/2"
Cover Material
Nylon/Polyester
Core Material
Polypropylene
Surfaces
Semi Smooth to Semi-Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144605063
Zoro #
G9680590
UPC #
716341404529
Country of Origin
Multiple
Dimensions
Length
6-1/2"
Roller Length
6-1/2"
Overall Length
6 1/2 in
Nap Size
1/2 in
Core Diameter
1/2 in
Details
Item
Mini Paint Roller Cover
Nap
1/2"
Cover Material
Nylon/Polyester
Core Material
Polypropylene
Surfaces
Semi Smooth to Semi-Rough
Paint Type
All Latex and Oil Based Paints
Features
Most Durable Roller That Won't Mate Down On Large Paint Jobs
For Use With
Oil Based, Water Based
Surface Material
Drywall, Masonry, Wood, Metal
Sheen Type
Eggshell, Flat, Satin
Surface Texture
Medium, Semi-Rough, Semi-Smooth
Compatible Roller Frame Style
Wire
Cover Type
Mini
Description
Mini Paint Roller Cover, Cover Type Standard, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Wire, 6 1/2 in Overall Length, 1/2 in Nap Size, Surface Material Concrete, Drywall, Masonry, Wood, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1/2 in, Cover Material Nylon, Polyester, Core Material Polypropylene, Sheen Type Eggshell, Flat, Satin, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.