Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-1/2" Mini Paint Roller Cover, 1/2" Nap, Polyamide

  • Mfr # 14G626033

  • Zoro # G4259245


product price: $9.19
/pk 2, $4.60/ea

Key Features

Length
6-1/2"
Nap
1/2"
Cover Material
Polyamide
Core Material
Polypropylene
Surfaces
Semi Smooth to Semi-Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14G626033
Zoro #
G4259245
UPC #
716341402723
Country of Origin
China

Dimensions

Length
6-1/2"
Roller Length
6-1/2"
Overall Length
6 1/2 in
Core Diameter
3/4 in
Nap Size
1/2 in
Size
6-1/2 in. x 1/2 in.

Details

Item
Mini Paint Roller Cover
Nap
1/2"
Cover Material
Polyamide
Core Material
Polypropylene
Surfaces
Semi Smooth to Semi-Rough
Paint Type
Oil Based, Water Based
Features
Extremely Durable and Designed for Repeated Use
For Use With
Fits all Purdy® Jumbo Mini Roller Frames
Material
Woven Polyamide
Sheen Type
Eggshell, Flat, Satin
Cover Type
Jumbo
Surface Texture
Medium, Semi-Rough, Semi-Smooth
Surface Material
Drywall, Masonry, Wood, Metal
Compatible Roller Frame Style
Cage

Description

Mini Paint Roller Cover, Cover Type Standard, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Cage, 6 1/2 in Overall Length, 1/2 in Nap Size, Surface Material Drywall, Masonry, Wood, Stucco, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 3/4 in, Cover Material Polyamide, Core Material Polypropylene, Sheen Type Eggshell, Flat, Satin, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.