Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purdy 6.5 in Paint Roller Cover, 1/4" Nap, Woven Dralon, 4 PK 140626010

6.5 in Paint Roller Cover, 1/4" Nap, Woven Dralon, 4 PK (Discontinued)

  • Mfr # 140626010
  • Zoro # G3210211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140626010
Zoro #
G3210211
UPC #
716341402662
Country of Origin
China

Dimensions

Roller Length
6-1/2"
Length
6.5 in

Details

Item
Paint Roller Cover
Nap
1/4"
Cover Material
Woven Dralon
Core Material
Polypropylene
Paint Type
Latex Water Based

Description

Purdy's most popular roller cover use with all paints and exterior stains especially where a smooth lint free finish is desired. White Dove series features a high density woven cover made of Dralon a derivative of nylon which enables the paint to flow freely into and out of the cover for easy rolling and a high quality finish. White Dove covers feature thousands of miniature flagged filaments so paint leaves from thousands of tiny surfaces for a smooth virtually perfect finish. The high density acrylic fiber is also capable of carrying large quantity of paint leading to improved efficiency and productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.