Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purdy 6.5 in Paint Roller Cover, 1/4" Nap, Woven Mohair, 4 PK 140626040

6.5 in Paint Roller Cover, 1/4" Nap, Woven Mohair, 4 PK (Discontinued)

  • Mfr # 140626040
  • Zoro # G3209782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140626040
Zoro #
G3209782
UPC #
716341402730
Country of Origin
China

Dimensions

Length
6.5 in
Roller Length
6-1/2"

Details

Item
Paint Roller Cover
Nap
1/4"
Cover Material
Woven Mohair
Paint Type
Oil and Latex Based Paints

Description

Roll a glass-like finish with all high-gloss or semi-gloss oil-base materials on either wood or metal. Parrot roller covers are made of 100 percent Mohair which comes from the long silky hair of Angora goat yarn. The result is a very high quality professional finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.