Zoro Homepage

7" Paint Roller Cover, 1/2" Nap, Woven Dralon

  • Mfr # 140670073

  • Zoro # G3880568


product price: $5.25
/ea
Sold in multiples of 10 for $52.50

Key Features

Length
7"
Cover Material
Woven Dralon
Core Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140670073
Zoro #
G3880568
UPC #
716341078607
Country of Origin
Unknown

Dimensions

Length
7"
Roller Length
7"

Details

Item
Paint Roller Cover
Nap
1/2"
Cover Material
Woven Dralon
Core Material
Polypropylene

Description

The Purdy WhiteDove paint roller provides a smooth, lint-free finish. Made with premium woven fabric, this roller cover comes in a variety of naps to work best with your painting area. From semi-smooth to semi-rough surfaces, use this applicator with latex and oil-based paints, primers, stains and clears in any sheen. Ideal for drywall, ceilings and floors.


  • • Provides the most lint free-finish
  • • For semi-smooth to semi-rough surfaces
  • • Use with latex and oil-based paints, primers, stains and clears
  • • Great for all sheens
  • • Ideal for drywall, ceilings and floors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.