Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purdy 7" Paint Roller Cover, 3/4" Nap Nap, Woven Dralon 140672074

7" Paint Roller Cover, 3/4" Nap Nap, Woven Dralon (Discontinued)

  • Mfr # 140672074
  • Zoro # G3279476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140672074
Zoro #
G3279476
UPC #
716341000000
Country of Origin
United States

Dimensions

Roller Length
7"
Length
7"

Details

Item
Paint Roller Cover
Nap
3/4" Nap
Cover Material
Woven Dralon
Core Material
Polypropylene

Description

White DoveTM Roller Cover, All Purpose, Professional Series, 3/4 Inch Nap, 7 Inch Length, Woven Dralon Fabric Cover, Polypropylene Core, 1-1/2 Inch Core, White, Application Surface: Semi-Smooth To Semi-Rough

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AL, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.