
9 in Paint Roller Cover, 1" Nap, Polyamide Fabric
Mfr # 144630095
Zoro # G8628841
product price: $11.49
/eaKey Features
Length
9 in
Nap
1"
Cover Material
Polyamide Fabric
Core Material
Polypropylene
Paint Type
All Latex and Oil-Based Paints
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144630095
Zoro #
G8628841
UPC #
716341400125
Country of Origin
United States
Dimensions
Length
9 in
Roller Length
9"
Details
Item
Paint Roller Cover
Nap
1"
Cover Material
Polyamide Fabric
Core Material
Polypropylene
Paint Type
All Latex and Oil-Based Paints
Description
The Purdy Colossus paint roller provides unmatched durability and abrasion resistance. This roller cover is designed for semi-rough to rough surfaces. This roller is best for latex and oil-based paints and primers in flat, eggshell or satin sheens. Ideal for drywall, masonry, stucco and rough wood.
- • Made in high quality material
- • Lightweight and easy to use
- • Strong and durable
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.