Zoro Homepage

9" Paint Roller Cover, 1" Nap Nap, Polyester

  • Mfr # 14A688095

  • Zoro # G3279397


product price: $4.85
/ea
Sold in multiples of 3 for $14.55

Key Features

Length
9"
Cover Material
Polyester
Core Material
Polypropylene
Roller Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14A688095
Zoro #
G3279397
UPC #
716341098865
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
1" Nap
Cover Material
Polyester
Core Material
Polypropylene

Description

For semi-smooth to rough interior and exterior surfaces. Use with flat, eggshell and satin paints.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.