Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" Paint Roller Cover, 1/2" Nap Nap, Woven Dralon

  • Mfr # 14A670093

  • Zoro # G3280550


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Length
9"
Cover Material
Woven Dralon
Core Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14A670093
Zoro #
G3280550
UPC #
716341078805
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
1/2" Nap
Cover Material
Woven Dralon
Core Material
Polypropylene

Description

For all-purpose oil and latex enamels, stains and flat paints. Use on interior walls and exterior decks with a smooth surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.