Zoro Homepage
This item is Discontinued.
Purdy 9" Paint Roller Cover, 3/4" Nap Nap, Polyamide 140665094

9" Paint Roller Cover, 3/4" Nap Nap, Polyamide (Discontinued)

  • Mfr # 140665094
  • Zoro # G3281077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140665094
Zoro #
G3281077
UPC #
716341000000
Country of Origin
United States

Dimensions

Roller Length
9"
Length
9"

Details

Item
Paint Roller Cover
Cover Material
Polyamide
Nap
3/4" Nap

Description

100% woven polyamide fabric. High-capacity roller will improve efficiency by 35%. Use on rough surfaces, interior or exterior. Use with flat paints.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AL, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.