Zoro Homepage

9" Paint Roller Cover, 3/4" Nap Nap, Polyester/Knit

  • Mfr # 140608094

  • Zoro # G3282127


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Length
9"
Cover Material
Polyester/Knit
Core Material
Polypropylene
Roller Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140608094
Zoro #
G3282127
UPC #
716341065706
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
3/4" Nap
Cover Material
Polyester/Knit
Core Material
Polypropylene

Description

Professional performance. Carries a large amount of material and releases oil or water-based flat paints evenly. Exterior use, from light to rough, textured surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.